discount codeFree shipping over 300

Applied at checkout

Carlisle PSD13EH07 - Display Cover, 13" x 10-3/4", End Cut, Half Size Durapans / Top Notch Food Pans

Carlisle PSD13EH07 - Display Cover, 13" x 10-3/4", End Cut, Half Size Durapans / Top Notch Food Pans

Item #: WBB632121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$66.83 up to 33% OFF

Price: $44.95

Quantity

Popular item in this category

Customers Also Viewed

End Cut 13" x 10-3/4" - Clear

Features:

  • Polycarbonate dome covers add increased durability and can be Used in more extreme foodservice applications
  • Cutouts on polycarbonate display covers retain frame and seal at base for increased strength and durability
  • Use for merchandising fresh fruits, desserts, salads, sandwiches, or bakery items
  • Covers enhance and protect the look of your food items; helps keep food fresh

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERPSD13EH07
  • DESCRIPTIONDome Cover
  • LENGTH INCHES13
  • WIDTH INCHES10-3/4
  • HEIGHT INCHES5-3/4
  • COLORClear
  • CONSTRUCTIONPolycarbonate (PC)
  • NSF--
  • HEIGHT WITH HANDLE INCHES5-3/4
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle PSD13EH07 - Display Cover, 13" x 10-3/4", End Cut, Half Size Durapans / Top Notch Food Pans

Carlisle PSD13EH07 - Display Cover, 13" x 10-3/4", End Cut, Half Size Durapans / Top Notch Food Pans

Item #: WBB632121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top