Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Geneva Lakeside Two Tier Dessert Cart w/ Square Top Display, 70358

Geneva Lakeside Two Tier Dessert Cart w/ Square Top Display, 70358

Item #: WBB437742

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,037.00 Save up to 50%
Price: $ 3,018.50
Product Information
Customer Review
Product Q&A
Geneva Lakeside Two Tier Dessert Cart w/ Square Top Display, 70358

Sweets for the sweet. When their meal is ended and you want to tempt them with dessert, roll this cart up to their table. Anyone with a sweet tooth can't pass up goodies on display. Cut out handles provide the convenience without the addition of hardware . This double shelf model increases your display space. These carts are as attractive as they are practical. The concealed cooling well uses a utectic system to keep your desserts cool and ready to serve.

  • Cooling is supplied by utectic cooling pack.
  • Perforated stainless cooling well cover retains temperature.
  • Stainless cooling well dimensions are approx. 13-3/8" W x 31-3/8" L x 3-1/4" D.
  • Corian cooling well cover retains temperature.
  • Acrylic hinged dome opens from both sides.
  • Clearance under the dome is approximately 7" for each display shelf, top to middle shelf is approximately 8", and middle to bottom shelf is approximately 11".
  • Wood veneer overlay with satin varnish finish.
  • Handles cut-out on each side of top shelf.
  • Solid beech wood legs, stained and varnished.
  • Removable center shelf.
  • Rails are polished stainless steel.
  • Attractive chrome casters with quiet, non-marking wheels.

Product Specifications

    • BRANDGeneva Lakeside
    • MANUFACTURERS PART NUMBER70358
    • TYPEPastry Cart- Double Shelf
    • WIDTH INCHES43-3/8
    • DEPTH INCHES21-5/8
    • HEIGHT INCHES53-1/2
    • COLORSpice
    • MATERIAL****Wood
    • CASTERS5" Rubber, 2 w/Brakes
    • RAILSYes
    • DISPLAY DOMEYes
    • COMPARTMENTSCooling Wall
    • SHELVES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!