Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BG1911 - Glacier Platter, 19 x 11, Rectangular, Rimmed, Bubble Glass, Green
See all 37 items in product family

American Metalcraft BG1911 - Glacier Platter, 19 x 11, Rectangular, Rimmed, Bubble Glass, Green

Item #: WBB551324

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($109.90)

Price: $54.95
Product Information
Customer Review
Product Q&A
Glacier™ Platter, 19X11, Rectangular, Rimmed, Bubble Glass, Green

Take a close look at the bubble details in these green glass platters from our GlacierTM Collection. They truly make every piece a work of art. Created to enhance the most elegant food presentations, this design is available in 11 different platter sizes and shapes. Accent your presentation with bubble glass bud vases. These rectangular rimmed glass platters are available in 4 different sizes and look great on buffets. For an outstanding effect, pair them with our Ironworks stands. 19" L x 11" W (48.3 x 27.9 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBG1911
    • TYPERimmed Bubble Glass
    • LENGTH INCHES19
    • WIDTH INCHES11
    • HEIGHT INCHES1-1/8
    • SHAPERectangular
    • COLORGreen
    • CONSTRUCTIONGlass
    • STYLERimmed Bubble Glass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!