Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 269FMT309 - Market Tray 8-3/4", 25-1/2", 1-1/8", Ebony - Pkg Qty 12
See all 102 items in product family

Carlisle 269FMT309 - Market Tray 8-3/4", 25-1/2", 1-1/8", Ebony - Pkg Qty 12

Item #: WBB637371

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 12

Price: $162.00
Product Information
Customer Review
Product Q&A
Market Tray 8-3/4", 25-1/2", 1-1/8" - Ebony

Features:
  • Perfect for displaying breads, bakery items, and sliced deli meat
  • Heavy-duty fiberglass construction, with metal reinforced rods
  • Unique air-flow corners reduce drying time; NSF Listed

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER269FMT309
    • DESCRIPTIONTray
    • LENGTH INCHES8-3/4
    • WIDTH INCHES25-1/2
    • HEIGHT INCHES1-1/8
    • COLOR309 - Ebony
    • MATERIAL****Fiberglass
    • PACKAGE QUANTITY12 Each

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!