discount codeFree shipping over 300

Applied at checkout

Carlisle SMR2423 - Miracryl™ Round Tray 23-5/8", Mirrored

Carlisle SMR2423 - Miracryl™ Round Tray 23-5/8", Mirrored

Item #: WBB632655

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$330.91 up to 44% OFF

Price: $184.95

Quantity

Popular item in this category

Carlisle SMO162423 - Miracryl™ Oval Tray 23-1/2" x 15-1/2", Mirrored

Usually ships in 3 to 6 days

Not Yet Rated

$144.95

Customers Also Viewed

MirAcryl™ Round Tray 23-5/8" - Mirrored

Features:

  • Raised edge frames MirAcryl Mirrored Display Trays and helps contain spills
  • Heavy-duty construction offers greater security for full trays
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERSMR2423
  • DESCRIPTIONTray
  • TYPETray
  • LENGTH INCHES--
  • WIDTH INCHES--
  • COLOR23 - Mirrored
  • CONSTRUCTIONAcrylic
  • PACKAGE QUANTITY1
  • DIAMETER INCHES23-5/8
  • NSF--
  • TRADEMARKMirAcryl™
  • THICKNESS INCHES0.3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SMR2423 - Miracryl™ Round Tray 23-5/8", Mirrored

Carlisle SMR2423 - Miracryl™ Round Tray 23-5/8", Mirrored

Item #: WBB632655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top