discount codeFree shipping over 300

Applied at checkout

Carlisle 699003 - Modular Displayware Half Long Pan Straight Edge 2-1/2" Deep, Black - Pkg Qty 6

Carlisle 699003 - Modular Displayware Half Long Pan Straight Edge 2-1/2" Deep, Black - Pkg Qty 6

Item #: WBB632214

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.25 ea.

Price: $139.50 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Modular Displayware Half Long Pan Straight Edge 2-1/2" Deep - Black

Features:

  • Wave shape offers visual interest while enhancing the display
  • Unique, flexible displayware provides an attractive solution for
  • Made of tough, break-resistant polycarbonate
  • Safe for Use in temperatures ranging from -40° to 212° F
  • Dishwasher safe
  • NSF Listed
  • Patents Pending

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER699003
  • DESCRIPTIONHalf Long Pan
  • LENGTH INCHES20.88
  • WIDTH INCHES6-1/4
  • HEIGHT INCHES3
  • COLORBlack
  • CONSTRUCTIONPolycarbonate (PC)
  • NSF--
  • TRADEMARKModular Displayware
  • PACKAGE QUANTITY6
  • CAPACITY4.45 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 699003 - Modular Displayware Half Long Pan Straight Edge 2-1/2" Deep, Black - Pkg Qty 6

Carlisle 699003 - Modular Displayware Half Long Pan Straight Edge 2-1/2" Deep, Black - Pkg Qty 6

Item #: WBB632214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top