discount codeFree shipping over 300

Applied at checkout

Carlisle 6986403 - Modular Displayware Third Size Pan 4" Deep, Black - Pkg Qty 6

Carlisle 6986403 - Modular Displayware Third Size Pan 4" Deep, Black - Pkg Qty 6

Item #: WBB632336

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.80 ea.

Price: $58.80 / Pkg of 6

Quantity

Popular item in this category

Customers Also Viewed

Modular Displayware Modular Displaywear Third Size Pan 4" Deep - Black

Features:

  • Wave shape offers visual interest while enhancing the display
  • Unique, flexible displayware provides an attractive solution for merchandising prepared food
  • Made of tough, break-resistant polycarbonate
  • Safe for Use in temperatures ranging from -40° to 212° F
  • Dishwasher safe
  • NSF Listed
  • Patents Pending

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER6986403
  • DESCRIPTIONThird Size Pan
  • LENGTH INCHES6.62
  • WIDTH INCHES6
  • HEIGHT INCHES4
  • COLORBlack
  • CONSTRUCTIONPolycarbonate (PC)
  • NSF--
  • TRADEMARKModular Displayware
  • PACKAGE QUANTITY6
  • CAPACITY5.6 c
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 6986403 - Modular Displayware Third Size Pan 4" Deep, Black - Pkg Qty 6

Carlisle 6986403 - Modular Displayware Third Size Pan 4" Deep, Black - Pkg Qty 6

Item #: WBB632336

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top