discount codeFree shipping over 300

Applied at checkout

Carlisle SB6807 - Pebbled Bowl 1 Qt., Clear - Pkg Qty 4

Carlisle SB6807 - Pebbled Bowl 1 Qt., Clear - Pkg Qty 4

Item #: WBB632620

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Price: $43.00 / Pkg of 4

Quantity

Popular item in this category

Carlisle 721007 - Round Pebbled Bowl 3 Qt., Clear - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$97.20

Customers Also Viewed

Pebbled Bowl 1.4 Qt. - Clear

Features:

  • Heat polished, high gloss rim on bowls
  • Dishwasher safe acrylic; pebbled finish resists scratches
  • Use divided style to display complimentary foods
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERSB6807
  • DESCRIPTIONPebbled Bowl
  • WIDTH INCHES--
  • HEIGHT INCHES2-1/2
  • COLORClear
  • CONSTRUCTIONAcrylic
  • DIAMETER INCHES8-1/4
  • STYLERound
  • NSF--
  • PACKAGE QUANTITY4
  • CAPACITY1 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle SB6807 - Pebbled Bowl 1 Qt., Clear - Pkg Qty 4

Carlisle SB6807 - Pebbled Bowl 1 Qt., Clear - Pkg Qty 4

Item #: WBB632620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top