discount codeFree shipping over 300

Applied at checkout

Carlisle 3332002 - Rave™ Rectangular Platter 10", White - Pkg Qty 6

Carlisle 3332002 - Rave™ Rectangular Platter 10", White - Pkg Qty 6

Item #: WBB632649

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.40 ea.

Price: $50.40 / Pkg of 6

Quantity

Popular item in this category

Carlisle 6984L07 - Modular Displayware Half Size Lid, Clear - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$45.00

Customers Also Viewed

Rave™ Rectangular Platter 10" - White

Features:

  • New Rave™ Displayware has a clean, contemporary design and upscale look
  • The wide range of silhouettes allow operators even greater versatility for setting up trendy buffets, catered events, deli displays or tabletop arrangements
  • Heavy-weight, break-resistant melamine provides the look and feel of china without the replacement cost
  • Dishwasher safe; safe for temperatures up to 212F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER3332002
  • DESCRIPTIONRectangular Platter
  • LENGTH INCHES10
  • WIDTH INCHES5
  • HEIGHT INCHES7/8
  • COLORWhite
  • CONSTRUCTIONMelamine
  • TRADEMARKRave™
  • NSF--
  • PACKAGE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3332002 - Rave™ Rectangular Platter 10", White - Pkg Qty 6

Carlisle 3332002 - Rave™ Rectangular Platter 10", White - Pkg Qty 6

Item #: WBB632649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top