discount codeFree shipping over 300

Applied at checkout

Carlisle 721507 - Round Pebbled Bowl 11 Qt., Clear - Pkg Qty 4

Carlisle 721507 - Round Pebbled Bowl 11 Qt., Clear - Pkg Qty 4

Item #: WBB632319

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.25 ea.

Price: $73.00 / Pkg of 4

Quantity

Popular item in this category

Carlisle SB7207 - Pebbled Bowl 4 Qt., Clear - Pkg Qty 4

Usually ships in 3 to 6 days

Not Yet Rated

$70.00

Customers Also Viewed

Round Pebbled Bowl 11 Qt. - Clear

Features:

  • Pebbled exterior resists scratches
  • Smooth interior is unaffected by salad oils, food acids, or dressings
  • Durable polycarbonate material
  • NSF Listed, dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER721507
  • DESCRIPTIONRound Pebbled Bowl
  • WIDTH INCHES--
  • HEIGHT INCHES4-3/4
  • COLORClear
  • CONSTRUCTIONPolycarbonate (PC)
  • DIAMETER INCHES15-7/8
  • NSFYes
  • PACKAGE QUANTITY4
  • CAPACITY11 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 721507 - Round Pebbled Bowl 11 Qt., Clear - Pkg Qty 4

Carlisle 721507 - Round Pebbled Bowl 11 Qt., Clear - Pkg Qty 4

Item #: WBB632319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top