discount codeFree shipping over 300

Applied at checkout

Carlisle 721007 - Round Pebbled Bowl 3 Qt., Clear - Pkg Qty 12

Carlisle 721007 - Round Pebbled Bowl 3 Qt., Clear - Pkg Qty 12

Item #: WBB632099

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.10 ea.

Price: $97.20 / Pkg of 12

Quantity

Popular item in this category

Carlisle 721207 - Round Pebbled Bowl 5.5 Qt., Clear - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$123.00

Customers Also Viewed

Round Pebbled Bowl 3.1 Qt. - Clear

Features:

  • Pebbled exterior resists scratches
  • Smooth interior is unaffected by salad oils, food acids, or dressings
  • Durable polycarbonate material
  • NSF Listed, dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER721007
  • DESCRIPTIONRound Pebbled Bowl
  • WIDTH INCHES--
  • HEIGHT INCHES3-1/8
  • COLORClear
  • CONSTRUCTIONPolycarbonate (PC)
  • DIAMETER INCHES10-3/4
  • NSFYes
  • PACKAGE QUANTITY12
  • CAPACITY3 Qt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 721007 - Round Pebbled Bowl 3 Qt., Clear - Pkg Qty 12

Carlisle 721007 - Round Pebbled Bowl 3 Qt., Clear - Pkg Qty 12

Item #: WBB632099

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top