Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMOST1317 - Serving Tray, Oval, 13-1/4 x 17-1/4, 7/8" Deep, Hammered
See all 12 items in product family

American Metalcraft HMOST1317 - Serving Tray, Oval, 13-1/4 x 17-1/4, 7/8" Deep, Hammered

Item #: WBB551093

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($129.90)

Price: $64.95
Product Information
Customer Review
Product Q&A
Serving Tray, Oval, 13.25X17.25, 7/8" Deep, Hammered

Oval hammered trays, Individually crafted with a ball-peen hammer, these trays are literally one-of-a-kind. Manufactured from heavy-duty stainless steel. 13-1/4" x 17-1/4" OD (33.7 x 43.8 cm) 8-3/4" x 12-3/4" Bottom ID (22.2 x 32.4 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHMOST1317
    • TYPEServing Tray
    • LENGTH INCHES13-1/4
    • WIDTH INCHES17-1/2
    • DEPTH INCHES7/8
    • SHAPEOval
    • COLORStainless
    • CONSTRUCTIONStainless Steel
    • STYLEHammered Finish

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!