Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft HMRST1801 - Round Serving Tray, 18"D, Hammered Stainless Steel
See all 16 items in product family

American Metalcraft HMRST1801 - Round Serving Tray, 18"D, Hammered Stainless Steel

Item #: WBB551484

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($169.90)

Price: $84.95
Product Information
Customer Review
Product Q&A
Serving Tray, Round, 18" Dia., 1" Deep, Hammered

Round hammered trays, Individually crafted with a ball-peen hammer, these trays are literally one-of-a-kind. Manufactured from heavy-duty stainless steel. 18" OD (45.7 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERHMRST1801
    • TYPEServing Tray
    • COLORStainless
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES18
    • STYLERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!