Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 768 Aqua Portable Buffet Sneeze guard 29-1/2"W x 12"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 768 Aqua Portable Buffet Sneeze guard 29-1/2"W x 12"D x 18"H

Item #: WBB1522359

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.95
Product Information
Customer Review
Product Q&A
Portable, elegantly designed sneeze guard perfect for transporting for catering. Comes in three different sizes to meet your individual needs. Made with scratch resistant acrylic. Matching perfectly with everything in the Aqua Collection.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURER PART NUMBER768
    • DESCRIPTIONPortable Sneeze guard
    • WIDTH INCHES29-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES18
    • COLORBlack
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!