Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 778-S Suspended Sneeze guard - Single Face 72"W x 18"D x 2"H

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Cal-Mil 778-S Suspended Sneeze guard - Single Face 72"W x 18"D x 2"H

Item #: WBB1522158

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95
Product Information
Customer Review
Product Q&A
This hanging double sided sneeze guard is perfect for saving valuable table space. Hangs securely from the ceiling. All the hardware including the chain is included. Product Features: Hangs Securely From the Ceiling Includes all Hardware including Chains, Comes in Two Different Lengths.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER778-S
    • DESCRIPTIONSuspended Sneeze guard
    • WIDTH INCHES72
    • DEPTH INCHES18
    • HEIGHT INCHES2
    • COLOR FINISHClear
    • CONSTRUCTIONAcrylic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!