Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cold Food Well Unit, Drop-In, Refrigerated, (3) Pan Size, 47"L

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cold Food Well Unit, Drop-In, Refrigerated, (3) Pan Size, 47"L

Item #: WBB460776

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,437.00
Product Information
Customer Review
Product Q&A
Cold Food Well Unit, Drop-in, refrigerated, (3) pan size, 47"L well, 8" deep with drain, s/s construction, 115v/60/1-ph, 1/3 HP.

Product Specifications

    • BRANDSupreme Metal
    • MANUFACTURERS PART NUMBERDIRCP-3
    • DESCRIPTIONDrop-In Refrigerated Cold Pan
    • TYPE3 Compartments
    • WIDTH INCHES47
    • DEPTH INCHES26-3/4
    • TRUE AMPT DRAW / WATTS PER UNIT115V/8A/60 hz
    • CUT OUT SIZE UNIT25-1/2 x 45-5/8
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed