Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Induction Creation Express w/ Filtration - 3 Cooktops - Gray Sand
See all 54 items in product family

Induction Creation Express w/ Filtration - 3 Cooktops - Gray Sand

Item #: WBB241643

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25,330.00 Save up to 50%
Price: $ 12,665.00
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Induction Creation Express w/ Filtration - 3 Cooktops

Perfect for any indoor location. Attractive, durable and practical design. Top is heat resistant stainless steel. Exterior is durable laminate, available in attractive finishes. Interior is easy to clean and sanitize stainless steel. Stainless steel interior shelf provides convenient storage for ingredients and supplies. Induction stove features state-of-the-art cooking that is energy efficient, safe and has no flame or heat on the cooking surface. Optional sneeze guard and demonstration mirror available. 5" (127 mm) No-Mark cushion tread casters.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER2085
    • LENGTH INCHES48
    • WIDTH INCHES22
    • HEIGHT INCHES40-1/2
    • COLOR FINISHGray Sand
    • INTERIOR WIDTH18-1/4
    • WHEEL TYPEAll Swivel, 2 w/ Brake
    • HALF SIZE PAN CAPACITY5
    • INTERIOR LENGTH13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!