Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle LB1207 - Leaf Bowl, 3 Qt., 11-1/4", Clear - Pkg Qty 4
See all 63 items in product family

Carlisle LB1207 - Leaf Bowl, 3 Qt., 11-1/4", Clear - Pkg Qty 4

Item #: WBB632101

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $147.00 Save up to 37%
$23.25 each

Sold in packages of 4

Price: $93.00
Product Information
Customer Review
Product Q&A
Bowl 3 Qt. - Clear

Features:

  • Perfect for salad bar or table service
  • Acrylic is resistant to food acids and oils
  • Dishwasher safe; for Use in temperatures from 32° to 160°F
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERLB1207
    • DESCRIPTIONBowl
    • TYPELeaf
    • WIDTH INCHES--
    • HEIGHT INCHES3.5
    • COLORClear
    • MATERIAL****Acrylic
    • DIAMETER INCHES11.25
    • CASE QUANTITY4
    • NSFN
    • CAPACITY3 Qt.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed