Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 418-10-15 Melamine Round Bowl 10" Dia. x 5"H White - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Cal-Mil 418-10-15 Melamine Round Bowl 10" Dia. x 5"H White - Pkg Qty 3

Item #: WBB1521662

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$44.95 each

Sold in packages of 3

Price: $134.85
Product Information
Customer Review
Product Q&A
These bowls are a perfect addition to any table or buffet. With their strong melamine construction, they are not only built for style they are built to last. Available in various sizes and colors, these bowls allow you to customize and style your food service area exactly how you like it. BPA Free.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER418-10-15
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES5
    • SHAPERound
    • COLOR FINISHWhite
    • CONSTRUCTIONMelamine
    • BPA FREEYes
    • DIAMETER INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed