discount codeFree shipping over 300

Applied at checkout

Cal-Mil 418-8-15 Melamine Round Bowl 8" Dia. x 3-1/2"H White - Pkg Qty 3

Shown in Different Styles

Cal-Mil 418-8-15 Melamine Round Bowl 8" Dia. x 3-1/2"H White - Pkg Qty 3

Item #: WBB1521581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.95 ea.

Price: $74.85 / Pkg of 3

Quantity

Popular item in this category

Cal-Mil SR350 Melamine Canoe Bowl 4"W x 2"D x 1"H - Pkg Qty 6

Usually ships in 26 to 29 days

Not Yet Rated

$197.70

Customers Also Viewed

These bowls are a perfect addition to any table or buffet. With their strong melamine construction, they are not only built for style they are built to last. Available in various sizes and colors, these bowls allow you to customize and style your food service area exactly how you like it. BPA Free.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBER418-8-15
  • WIDTH INCHES8
  • DEPTH INCHES8
  • HEIGHT INCHES3-1/2
  • COLORWhite
  • CONSTRUCTIONMelamine
  • BPA FREEYes
  • DIAMETER INCHES8
  • STYLERound Bowl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 418-8-15 Melamine Round Bowl 8" Dia. x 3-1/2"H White - Pkg Qty 3

Cal-Mil 418-8-15 Melamine Round Bowl 8" Dia. x 3-1/2"H White - Pkg Qty 3

Item #: WBB1521581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top