discount codeFree shipping over 300

Applied at checkout

Cal-Mil SR750 Extended Base Melamine Round Bowl 10"W x 11"D x 6"H - Pkg Qty 3

Cal-Mil SR750 Extended Base Melamine Round Bowl 10"W x 11"D x 6"H - Pkg Qty 3

Item #: WBB1521667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.95 ea.

Price: $131.85 / Pkg of 3

Quantity

Popular item in this category

Cal-Mil 418-10-15 Melamine Round Bowl 10" Dia. x 5"H White - Pkg Qty 3

Usually ships in 5 to 8 days

Not Yet Rated

$134.85

Customers Also Viewed

This rounded melamine bowl provides lasting durability and unbeatable quality. Whether you are looking for a bowl for hot or cold presentations, this bowl can handle it all. Product Features: Made of Durable Melamine, Dimensions: 10W x 11D x 6H.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERSR750
  • WIDTH INCHES10
  • DEPTH INCHES11
  • HEIGHT INCHES6
  • COLORWhite
  • CONSTRUCTIONMelamine
  • STYLERound Bowl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil SR750 Extended Base Melamine Round Bowl 10"W x 11"D x 6"H - Pkg Qty 3

Cal-Mil SR750 Extended Base Melamine Round Bowl 10"W x 11"D x 6"H - Pkg Qty 3

Item #: WBB1521667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top