discount codeFree shipping over 300

Applied at checkout

Carlisle 791302 - Designer Displayware™ 10 Lb. Pasta Bowl 13", White - Pkg Qty 4

Carlisle 791302 - Designer Displayware™ 10 Lb. Pasta Bowl 13", White - Pkg Qty 4

Item #: WBB632088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$33.95 ea.

Price: $135.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

Designer Displayware™ 10 Lb. Pasta Bowl 13" - White

Features:

  • Perfect for deli/supermarket, family style dining, banquets, buffets, and more
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER791302
  • DESCRIPTIONPasta Bowl
  • WIDTH INCHES--
  • HEIGHT INCHES3-1/4
  • COLORWhite
  • CONSTRUCTIONMelamine
  • DIAMETER INCHES13
  • TRADEMARKDesigner Displayware™
  • NSFYes
  • PACKAGE QUANTITY4
  • CAPACITY10 Lb.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 791302 - Designer Displayware™ 10 Lb. Pasta Bowl 13", White - Pkg Qty 4

Carlisle 791302 - Designer Displayware™ 10 Lb. Pasta Bowl 13", White - Pkg Qty 4

Item #: WBB632088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top