Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MELSL52 - Endurance Bowl, 5", Dia., Slanted, Round, White
See all 61 items in product family

American Metalcraft MELSL52 - Endurance Bowl, 5", Dia., Slanted, Round, White

Item #: WBB550817

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($100.00)

Price: $5.00
Product Information
Customer Review
Product Q&A
Endurance™ Bowl, 5", Dia., Slanted, Round, White

Slanted round melamine bowls, Even close-up, these bowls and platters look like pure porcelain, yet they are manufactured from nearly indestructible melamine for long-lasting reliability in everyday performance. Not recommended for microwave use. Many fit our Ironworks stands. 11 oz. (.33L) 5" Dia. x 3-1/4" H (12.7 x 8.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMELSL52
    • DESCRIPTION11 oz., 5" Dia.
    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES3-3/4
    • COLORWhite
    • CONSTRUCTIONMelamine
    • CAPACITY11 Oz
    • DIAMETER INCHES5
    • STYLESlanted Round Bowl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!