Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft MEL1414 - Platter, 14-3/8", Flat, Square
See all 61 items in product family

American Metalcraft MEL1414 - Platter, 14-3/8", Flat, Square

Item #: WBB550393

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($151.80)

Price: $37.95
Product Information
Customer Review
Product Q&A
Platter, 14-3/8", Flat, Square

Flat melamine platters, Lightweight and durable melamine is now available in so many different styles. These completely flat platters allow every square inch of the surface to be used for food presentation. 14-3/8" Square

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERMEL1414
    • LENGTH INCHES14-3/8
    • WIDTH INCHES14-3/8
    • HEIGHT INCHES1
    • COLORWhite
    • CONSTRUCTIONMelamine
    • CAPACITY--
    • STYLESquare Platter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed