Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft TRPZ18 - Serving Platter, 18", Trapezoid, Slim Rim
See all 61 items in product family

American Metalcraft TRPZ18 - Serving Platter, 18", Trapezoid, Slim Rim

Item #: WBB550821

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($102.50)

Price: $20.50
Product Information
Customer Review
Product Q&A
Serving Platter, 18", Trapezoid, Slim Rim

Trapezoid Serving Platters, New to the melamine line in 2011, three sizes are available in these slim rimmed platters. 18" (45.7 cm) (3/12 Pack)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERTRPZ18
    • LENGTH INCHES18-3/8
    • WIDTH INCHES8-1/8
    • HEIGHT INCHES1-1/2
    • COLORWhite
    • CONSTRUCTIONMelamine
    • STYLEServing Platter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!