discount codeFree shipping over 300

Applied at checkout

American Metalcraft SSOV1180 - Basket, 11" x 8" x 3-1/4"H, Oval, Wire, Black Finish

American Metalcraft SSOV1180 - Basket, 11" x 8" x 3-1/4"H, Oval, Wire, Black Finish

Item #: WBB552546

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $29.95

Quantity

Popular item in this category

American Metalcraft PBSL1 - Pet Liner, Small

Usually ships in 7 to 10 days

Not Yet Rated

$31.95

Customers Also Viewed

Basket, 11" X 8" X 3-1/4"H, Oval, Wire, Black Finish

Oval Wire Baskets with Ramekin Holders - Mesh Bottom, You'll love the convenience of built-in ramekin holders on these baskets! 2 oz. ramekins are sold separately. Looks great with or without ramekins. Stainless Steel 11" x 8" x 3-1/4" H (27.9 x 20.3 x 8.3 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSSOV1180
  • TYPEWire Baskets
  • LENGTH INCHES11
  • WIDTH INCHES8
  • HEIGHT INCHES3-1/4
  • COLORStainless Steel
  • CONSTRUCTIONStainless Steel
  • STYLEOval
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

4 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SSOV1180 - Basket, 11" x 8" x 3-1/4"H, Oval, Wire, Black Finish

American Metalcraft SSOV1180 - Basket, 11" x 8" x 3-1/4"H, Oval, Wire, Black Finish

Item #: WBB552546

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top