discount codeFree shipping over 300

Applied at checkout

American Metalcraft WSB69 - Basket, 6" x 9", Wavy Side, Mesh Bottom

American Metalcraft WSB69 - Basket, 6" x 9", Wavy Side, Mesh Bottom

Item #: WBB552693

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 19

Price: $5.90

Quantity

Popular item in this category

American Metalcraft WSB82 - Basket, 8", Wavy Side, Mesh Bottom

Usually ships in 7 to 10 days

Not Yet Rated

$5.60

Customers Also Viewed

Basket, 6" X 9", Wavy Side, Mesh Bottom

Mesh Bottom Baskets, Wrought Iron baskets feature wavy or straight side designs. Wavy sided 6" x 9" x 2-1/2" H (15.2 x 22.9 x 6.4 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERWSB69
  • TYPEBasket
  • LENGTH INCHES6
  • WIDTH INCHES6
  • HEIGHT INCHES2-1/2
  • COLORBlack
  • CONSTRUCTIONWrought Iron
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

19 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft WSB69 - Basket, 6" x 9", Wavy Side, Mesh Bottom

American Metalcraft WSB69 - Basket, 6" x 9", Wavy Side, Mesh Bottom

Item #: WBB552693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top