discount codeFree shipping over 300

Applied at checkout

American Metalcraft RMB59C - Basket, 9 x 6 x 2-1/2, Rectangle, Grid Bottom, Chrome

American Metalcraft RMB59C - Basket, 9 x 6 x 2-1/2, Rectangle, Grid Bottom, Chrome

Item #: WBB552504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $6.90

Quantity

Popular item in this category

Customers Also Viewed

Basket, 9X6X2.5, Rectangle, Grid Bottom, Chrome

Grid Baskets, The clean lines and grid-like bottoms in these baskets really put the focus on the food. Available in black, chrome or stainless steel. 9" L x 5.9" W x 2.48" H (22.9 x 15 x 6.3 cm) Chrome

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERRMB59C
  • TYPEGrid Baskets
  • LENGTH INCHES9
  • WIDTH INCHES5-29/32
  • HEIGHT INCHES2-12/25
  • COLORChrome
  • CONSTRUCTIONSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft RMB59C - Basket, 9 x 6 x 2-1/2, Rectangle, Grid Bottom, Chrome

American Metalcraft RMB59C - Basket, 9 x 6 x 2-1/2, Rectangle, Grid Bottom, Chrome

Item #: WBB552504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top