discount codeFree shipping over 300

Applied at checkout

American Metalcraft OBS913 - Basket, Oval, 13-3/8" x 9-1/4"

American Metalcraft OBS913 - Basket, Oval, 13-3/8" x 9-1/4"

Item #: WBB552920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $27.95

Quantity

Popular item in this category

American Metalcraft PBSL1 - Pet Liner, Small

Usually ships in 7 to 10 days

Not Yet Rated

$31.95

Customers Also Viewed

Basket, Oval, 13-3/8" X 9-1/4"

Stainless steel basket, These stainless steel baskets are available in oval and round shapes and 3 different sizes. 13-3/8" x 9-1/4" x 4-1/4" H (34 x 23.5 x 10.8 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBEROBS913
  • TYPEBasket
  • LENGTH INCHES13-3/8
  • WIDTH INCHES9-1/4
  • HEIGHT INCHES4-1/4
  • COLORStainless
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

5 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft OBS913 - Basket, Oval, 13-3/8" x 9-1/4"

American Metalcraft OBS913 - Basket, Oval, 13-3/8" x 9-1/4"

Item #: WBB552920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top