discount codeFree shipping over 300

Applied at checkout

American Metalcraft RBHC759 - Basket W/Double Handle, Rectangular, 9 x 7 x 5, Chrome Wire

American Metalcraft RBHC759 - Basket W/Double Handle, Rectangular, 9 x 7 x 5, Chrome Wire

Item #: WBB552940

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $12.25

Quantity

Popular item in this category

Customers Also Viewed

Basket W/Double Handle, Rectangular, 9X7X5, Chrome Wire

Rectangular Baskets, These double-handled baskets are perfect for condiments and napkins. Available in black or chrome, they're sure to bring fun to the table! 9" x 7" x 5" H (22.9 x 17.8 x 12.7 cm). Chrome

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERRBHC759
  • TYPEBasket
  • LENGTH INCHES9
  • WIDTH INCHES7
  • HEIGHT INCHES5
  • COLORChrome
  • CONSTRUCTIONWire
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

9 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft RBHC759 - Basket W/Double Handle, Rectangular, 9 x 7 x 5, Chrome Wire

American Metalcraft RBHC759 - Basket W/Double Handle, Rectangular, 9 x 7 x 5, Chrome Wire

Item #: WBB552940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top