Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1330-12-13 2 Tier Iron Stand 26-1/4"W x 12-1/2"D x 27-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1330-12-13 2 Tier Iron Stand 26-1/4"W x 12-1/2"D x 27-1/2"H

Item #: WBB1522968

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 171.95
Product Information
Customer Review
Product Q&A
Classic 2 tier iron stand beautifully designed to hold your baked goods, appetizers, desserts and much more. Trays & covers are sold separately. There are plenty to choose from to mix and match to your decor. Product Features: ECO-Friendly Product, Mix & Match to compliment any decor, Dimensions 26-1/4"W x 12-1/2"D x 27"H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1330-12-13
    • DESCRIPTION2 Tier Iron Stand
    • WIDTH INCHES26-1/4
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES27-1/2
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!