Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown with Stand

Cal-Mil 1375 Cover For One by One 2 Tiered Stand 21"W x 13-1/4"D x 5-1/4"H - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1375 Cover For One by One 2 Tiered Stand 21"W x 13-1/4"D x 5-1/4"H - Pkg Qty 4

Item #: WBB1523171

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$63.95 each

Sold in packages of 4

Price: $255.80
Product Information
Customer Review
Product Q&A
This two tiered stand is a great addition to any buffet, restaurant, or food presentation service. The durable design is built to withstand heavy use and made to last. Customize this product with three separate optional accessories which include both covers and trays .

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1375
    • DESCRIPTIONCover For One by One 2 Tiered Stand
    • WIDTH INCHES21
    • DEPTH INCHES13-1/4
    • HEIGHT INCHES5-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!