Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Bamboo

Cal-Mil 1933-96 Midnight Bamboo Library Shelf System with One Removable Shelf 38"W x 12"D x 24"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Cal-Mil 1933-96 Midnight Bamboo Library Shelf System with One Removable Shelf 38"W x 12"D x 24"H

Item #: WBB1523160

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 397.95
Product Information
Customer Review
Product Q&A
Are you looking for a way to make your restaurant, buffet, or food presentation unique? These building blocks provide just that. With the blocks built together, it is a durable formation that can be added to by simply adding more blocks to create a dynamic visual display. It is also available in 4 different colors to best match any decor. Product Features: Removable Small Shelf, Bamboo and Beachwood Are Eco Friendly Dimensions: 38W x 12D x 24H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1933-96
    • DESCRIPTIONLibrary Shelf System with One Removable Shelf
    • WIDTH INCHES38
    • DEPTH INCHES12
    • HEIGHT INCHES24
    • COLOR FINISHBlack
    • CONSTRUCTIONMidnight Bamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed