Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black and Silver

Cal-Mil 1940-96 3 Shelf Metal Frame Riser 28"W x 12"D x 24"H Midnight Shelves and Silver Frame

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1940-96 3 Shelf Metal Frame Riser 28"W x 12"D x 24"H Midnight Shelves and Silver Frame

Item #: WBB1522969

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95
Product Information
Customer Review
Product Q&A
This riser is perfect for making a statement with your food presentation. The 3 separate shelves are a great way to display food while maintaining a professional look. The metal frame supplies support as well as a simple and modern look. Product Features: Interchangeable Shelves, Sturdy Metal Frame, Dimensions: 28W x 12D x 24H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1940-96
    • DESCRIPTION3 Shelf Metal Frame Riser
    • WIDTH INCHES28
    • DEPTH INCHES12
    • HEIGHT INCHES24
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!