Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 325-12-12 Black Tray for One by One 2 Tiered Stand 12"W x 20"D - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 325-12-12 Black Tray for One by One 2 Tiered Stand 12"W x 20"D - Pkg Qty 4

Item #: WBB1523076

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$46.95 each

Sold in packages of 4

Price: $187.80
Product Information
Customer Review
Product Q&A
This two tiered stand is a great addition to any buffet, restaurant, or food presentation service. The durable design is built to withstand heavy use and made to last. Customize this product with three separate optional accessories which include both covers and trays. Product Features: Accessories Sold Separately, Dimensions: 23W x 15D x 14-3/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER325-12-12
    • DESCRIPTIONTray for One by One 2 Tiered Stand
    • WIDTH INCHES12
    • DEPTH INCHES20
    • HEIGHT INCHES1
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!