Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Styles

Cal-Mil 325-12-13 Clear Tray for One by One 2 Tiered Stand 12"W x 20"D - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 325-12-13 Clear Tray for One by One 2 Tiered Stand 12"W x 20"D - Pkg Qty 4

Item #: WBB1523170

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$49.95 each

Sold in packages of 4

Price: $199.80
Product Information
Customer Review
Product Q&A
Clear Tray for One by One 2 Tiered Stand 1151-13 and 1151-74.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER325-12-13
    • DESCRIPTIONTray for One by One 2 Tiered Stand
    • WIDTH INCHES12
    • DEPTH INCHES20
    • HEIGHT INCHES1
    • COLOR FINISHClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!