discount codeFree shipping over 300

Applied at checkout

American Metalcraft ROB2613 - Zorro Basket, 13 x 6 x 2-1/2, Rectangular, Black

American Metalcraft ROB2613 - Zorro Basket, 13 x 6 x 2-1/2, Rectangular, Black

Item #: WBB552543

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $11.75

Quantity

Popular item in this category

Customers Also Viewed

Zorro Basket, 13X6X2.5, Rectangular, Black

Zorro Rectangular Baskets, Where would American Metal craft be without our baskets? They're unique and so functional, we're constantly expanding our offerings. Black 13" L x 6" W x 2-1/2" H

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERROB2613
  • TYPEZorro Basket
  • LENGTH INCHES13
  • WIDTH INCHES6
  • HEIGHT INCHES2-1/2
  • COLORBlack
  • CONSTRUCTIONSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

8 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft ROB2613 - Zorro Basket, 13 x 6 x 2-1/2, Rectangular, Black

American Metalcraft ROB2613 - Zorro Basket, 13 x 6 x 2-1/2, Rectangular, Black

Item #: WBB552543

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top