discount codeFree shipping over 300

Applied at checkout

American Metalcraft BZZ59C - Zorro Basket, 9 x 6 x 2-1/2, Rectangle, Chrome

American Metalcraft BZZ59C - Zorro Basket, 9 x 6 x 2-1/2, Rectangle, Chrome

Item #: WBB552875

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 9

Price: $9.90

Quantity

Popular item in this category

American Metalcraft BZZ95B - Zorro Basket, 9 x 6 x 2-1/2, Rectangle, Black

Usually ships in 7 to 10 days

Not Yet Rated

$8.90

Customers Also Viewed

Zorro Basket, 9X6X2.5, Rectangle, Chrome

Zorro baskets picture the trail of a 4th of July sparkler as your hand makes a "Z" through the air - that was the inspiration for this exclusive basket design. You won't find it anywhere else. Chrome 9" L x 5.9" W x 2.48" H (22.9 x 15 x 6.3 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERBZZ59C
  • TYPEZorro Basket
  • LENGTH INCHES9
  • WIDTH INCHES6
  • HEIGHT INCHES2-12/25
  • COLORChrome
  • CONSTRUCTIONSteel (Wire)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

9 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft BZZ59C - Zorro Basket, 9 x 6 x 2-1/2, Rectangle, Chrome

American Metalcraft BZZ59C - Zorro Basket, 9 x 6 x 2-1/2, Rectangle, Chrome

Item #: WBB552875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top