Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1363-13 Mission Butane Stove Frame 14"W x 12"D x 7"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil 1363-13 Mission Butane Stove Frame 14"W x 12"D x 7"H

Item #: WBB1523433

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95
Product Information
Customer Review
Product Q&A
This Butane stove frame is a great way to either cook or keep food warm at any party, buffet, or catering event. It creates opportunity for food to be cooked on a stylish and bold stove frame that will impress your guests. Featuring a black frame, this styled product will complement any decor and enhance any food presentation. Product Features: Eco Friendly Product, Easy to disassemble for cleaning and transportation, .

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1363-13
    • DESCRIPTIONMission Butane Stove Frame
    • WIDTH INCHES14
    • DEPTH INCHES12
    • HEIGHT INCHES7
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!