Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1414-V-13 Mission Induction Frame For Vollrath 14-3/4"W x 16-1/2"D x 7"H

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Cal-Mil 1414-V-13 Mission Induction Frame For Vollrath 14-3/4"W x 16-1/2"D x 7"H

Item #: WBB1523370

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 163.95
Product Information
Customer Review
Product Q&A
This Mission induction frame is a great way to either cook or keep food warm at any party, buffet, or catering event. Creates opportunity for food to be cooked on a stylish and bold stove frame that will impress your guests. Fits Volrath 59500.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1414-V-13
    • DESCRIPTIONMission Induction Frame For Volrath
    • WIDTH INCHES14-3/4
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES7
    • COLORBlack
    • DIMENSIONS INCHES14-3/4"W x 16-1/2"D x 7"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!