Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 1617-55 Squared Butane Stove Frame 13"W x 11"D x 6"H Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil 1617-55 Squared Butane Stove Frame 13"W x 11"D x 6"H Stainless Steel

Item #: WBB1523472

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 190.95
Product Information
Customer Review
Product Q&A
This Butane stove frame is a great way to either cook or keep food warm at any party, buffet, or catering event. Creates opportunity for food to be cooked on a stylish and bold stove frame that will impress your guests. Product Features: Easy to disassemble for cleaning and transportation, Dimensions: 13W x 11D x 6H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1617-55
    • DESCRIPTIONSquared Butane Stove Frame
    • WIDTH INCHES13
    • DEPTH INCHES11
    • HEIGHT INCHES6
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!