Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3023-55 Luxe Butane Burner Housing White and Stainless Steel 12"W x 14-1/4"D x 7-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil 3023-55 Luxe Butane Burner Housing White and Stainless Steel 12"W x 14-1/4"D x 7-1/2"H

Item #: WBB1523471

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95
Product Information
Customer Review
Product Q&A
Always keeping a step ahead of the competition is not an easy task, but it is now. This housing exemplifies the true meaning of "less is more." The natural wind protection ensures that your presentation remains at the proper temperature all evening.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER3023-55
    • DESCRIPTIONLuxe Butane Burner Housing
    • WIDTH INCHES12
    • DEPTH INCHES14-1/4
    • HEIGHT INCHES7-1/2
    • COLOR FINISHWhite and Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!