Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rotating Pizza Display - Pass Thru, 4 Tier w/ 18" Racks
See all 26 items in product family

Rotating Pizza Display - Pass Thru, 4 Tier w/ 18" Racks

Item #: WBB441870

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,672.00
Product Information
Customer Review
Product Q&A
Let NEMCO® Hot Food Merchandisers stimulate added sales of your fresh pizza and other hot foods. Tiered units are ideal for holding and displaying up to 3 products at once, holding them at controlled temperatures for better flavor and appearance. For added appeal, merchandisers feature contemporary signage to enhance presentation. Stainless steel, tempered glass construction. Lighted interior and attractive signage give added impact. Water reservoir keeps foods moist. Other rack styles available.

Product Specifications

    • BRANDNEMCO®
    • MANUFACTURERS PART NUMBER6452-2
    • DESCRIPTIONRotating Pizza Display - Pass Thru, 4 Tier
    • WIDTH INCHES29.5
    • DEPTH INCHES16.3
    • HEIGHT INCHES7
    • AMPS12.5
    • WATTS1500
    • CAPACITY36
    • VOLTS120
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!