Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black and Silver

Cal-Mil 1146-13 One by One 4 Drawer Bread Case 14"W x 14-3/4"D x 15-3/4"H Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1146-13 One by One 4 Drawer Bread Case 14"W x 14-3/4"D x 15-3/4"H Black

Item #: WBB1523047

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 201.95
Product Information
Customer Review
Product Q&A
This bread case screams versatility. The 4 separate chambers are ideal for retaining freshness and maintaining quality. This case adds elegance to any buffet, restaurant, or food presentation while maintaining simplicity. Product Features: 4 Separate Chambers, Metal Base.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1146-13
    • DESCRIPTIONOne by One Bread Case
    • WIDTH INCHES14
    • DEPTH INCHES14-3/4
    • HEIGHT INCHES15-3/4
    • COLORBlack
    • NUMBER OF DRAWERS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed