Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1155-13 One by One Bread Case 9-1/2"W x 14-1/2"D x 19-3/4"H Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1155-13 One by One Bread Case 9-1/2"W x 14-1/2"D x 19-3/4"H Black

Item #: WBB1523353

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 175.95
Product Information
Customer Review
Product Q&A
This display case is perfect for tight squeezes. It has the ability to hold 3 trays of food and is a mere 9-1/2 inches wide. The acrylic walls help to keep the freshness inside the case. Product Features: Strong Metal Frame, 3 Separate Levels for Maximum Space Efficiency, Dimensions: 9-1/2W x 14-1/2D x 19-3/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1155-13
    • DESCRIPTIONOne by One Bread Case
    • WIDTH INCHES9-1/2
    • DEPTH INCHES14-1/2
    • HEIGHT INCHES19-3/4
    • COLORBlack
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed