Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1201 Bin / Case Topper 18-1/2"W x 13"D x 6"H

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Cal-Mil 1201 Bin / Case Topper 18-1/2"W x 13"D x 6"H

Item #: WBB1522557

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 154.95
Product Information
Customer Review
Product Q&A
This Topper is for P241 and P241SS. Add this bin to your display case to create a more modern style and create more room for your bagels, donuts, pastries, and more.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1201
    • DESCRIPTIONBin / Case Topper
    • WIDTH INCHES18-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES6
    • COLORClear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!