Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1202 3 Tray Large Econo Case 27"W x 20"H x 20"D

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 1202 3 Tray Large Econo Case 27"W x 20"H x 20"D

Item #: WBB1522641

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 701.00
Product Information
Customer Review
Product Q&A
This bakery display will complement any bakery, coffee shop, or market. It features a large slant front with a rear door, making it so your items will be served by an attendant. If you are looking for something simple but modern, this is the display case for you.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1202
    • DESCRIPTIONLarge Econo Case
    • WIDTH INCHES27
    • DEPTH INCHES20
    • HEIGHT INCHES20
    • COLORClear
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!