Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1203-13 2 Tier Wire Frame with Inserts 14"W x 17"D x 21"H Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1203-13 2 Tier Wire Frame with Inserts 14"W x 17"D x 21"H Black

Item #: WBB1523154

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 362.95
Product Information
Customer Review
Product Q&A
This wire display with baskets is a perfect addition to any bagel shop, bakery, or cafe. It features two tiers both with baskets for a unique display and hinged tops for freshness and sanitation. Product Features: Inserts have hinged tops for freshness and sanitation. Dimensions: 14W x 17D x 21H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1203-13
    • DESCRIPTION2 Tier Wire Frame with Inserts
    • WIDTH INCHES14
    • DEPTH INCHES17
    • HEIGHT INCHES21
    • COLORBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed