Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Clear

Cal-Mil 1204-13 Classic 3 Tier Bread Case 7"W x 13"D x 21"H Black

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1204-13 Classic 3 Tier Bread Case 7"W x 13"D x 21"H Black

Item #: WBB1523153

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
This classic 3 tier bread case can be styled in three different ways. If you are looking for something more simple and fresh, the case comes in all clear acrylic with no base. For a unique and modern twist, add on a black base or wood accent. Any of these bread cases will complement your bakery, cafe, or food service area.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1204-13
    • DESCRIPTIONClassic Bread Case
    • WIDTH INCHES7
    • DEPTH INCHES13
    • HEIGHT INCHES21
    • COLORBlack
    • NUMBER OF DRAWERS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!