Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1279 Eco Modern Bread Case 14"W x 11-1/2"D x 15"H

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Cal-Mil 1279 Eco Modern Bread Case 14"W x 11-1/2"D x 15"H

Item #: WBB1523145

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95
Product Information
Customer Review
Product Q&A
Showcase your freshly baked goods and breads with this beautifully made eco modern bread case! It features a metal frame accompanied by an accent of bamboo to freshen things up. This bread case is the perfect way to brighten up your cafe, bakery, or food service area .

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1279
    • DESCRIPTIONEco Modern Bread Case
    • WIDTH INCHES14
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES15
    • COLORNatural
    • NUMBER OF DRAWERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!